Zoro Homepage

Indexable Drill, 3XD, Diameter: 26 mm

  • Mfr # 232300 26

  • Zoro # G315355212


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Adapter
BT 40
External Dia.
25 mm
Overhang Dimension A
54 mm
Connection
HW25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232300 26
Zoro #
G315355212
UPC #
-
Country of Origin
Bulgaria

Dimensions

Size
26 mm
External Dia.
25 mm
Overhang Dimension A
54 mm
Length
27 mm

Details

Item
HW mounting
Coolant Through
Yes
Adapter
BT 40
Connection
HW25
Shape
ADB
Arbor Standard
JIS B6339

Description

High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Indexable inserts WOEX 05T304. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. Overhang LA: 102 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 1 mm ISO code indexable insert: WOEX 05T304 Pack of insert screws: 239700 8IP 1.3 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.