
Indexable Drill, 3XD, Diameter: 30 mm
Mfr # 232300 30
Zoro # G515355159
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Diameter
30 mm
Series
Power Drill
Point Angle
180 Deg
Shank Length
68 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232300 30
Zoro #
G515355159
UPC #
-
Country of Origin
Bulgaria
Dimensions
Diameter
30 mm
Shank Length
68 mm
Size
40
Reach Length
200 mm
Depth Limit (Indexable Drill)
5 x D
Details
Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Coolant Through
Yes
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
No. of Cutting Edges
1
Overhang
228 mm
Shank
ISO 9766
Description
High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Indexable inserts WOEX 05T304. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. Overhang LA: 119 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 1.25 mm ISO code indexable insert: WOEX 05T304 Pack of insert screws: 239700 8IP 1.3 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.