
Indexable Drill, 3XD, Diameter: 36 mm
Mfr # 232300 36
Zoro # G115355030
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Diameter
36 mm
Series
Power Drill
Overhang
206 mm
Shank
ISO 9766
Machining Strategy
HPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232300 36
Zoro #
G115355030
UPC #
-
Country of Origin
Bulgaria
Dimensions
Diameter
36 mm
Size
35.5
Depth Limit (Indexable Drill)
5 x D
Shank Length
68 mm
Reach Length
180 mm
Details
Item
Indexable Drill
Series
Power Drill
Overhang
206 mm
Shank
ISO 9766
Machining Strategy
HPC
Coolant Through
Yes
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
No. of Cutting Edges
1
Description
High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Indexable inserts WOEX 05T304. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. Overhang LA: 137 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.5 mm ISO code indexable insert: WOEX 05T304 Pack of insert screws: 239700 8IP 1.3 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.