Zoro Homepage

Indexable Drill, 3XD, Diameter: 39 mm

  • Mfr # 232300 39

  • Zoro # G715354921


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Diameter
39 mm
Series
Power Drill
Coolant Through
Yes
Reach Length
205 mm
Shank
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232300 39
Zoro #
G715354921
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
39 mm
Reach Length
205 mm
Size
40.5
Depth Limit (Indexable Drill)
5 x D
Shank Length
68 mm
Size (in.)
1-19/32 in

Details

Item
Indexable Drill
Series
Power Drill
Coolant Through
Yes
Shank
ISO 9766
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
Point Angle
180 Deg
No. of Cutting Edges
1
Overhang
234 mm

Description

High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Indexable inserts WOEX 06T304. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. Overhang LA: 156 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 1.5 mm ISO code indexable insert: WOEX 06T304 Pack of insert screws: 239700 10IP 2.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.