Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, 3XD, Diameter: 42 mm

  • Mfr # 232300 42

  • Zoro # G915354868


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Length
27 mm
Coolant Through
Yes
Shape
ADB
Arbor Standard
JIS B6339
Adapter
BT 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232300 42
Zoro #
G915354868
UPC #
-
Country of Origin
Bulgaria

Dimensions

Size
42 mm
Length
27 mm
Overhang Dimension A
54 mm
External Dia.
40 mm

Details

Item
HW mounting
Coolant Through
Yes
Shape
ADB
Arbor Standard
JIS B6339
Adapter
BT 40
Connection
HW40

Description

High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Indexable inserts WOEX 06T304. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. for inch 0: 1 21/32 in Overhang LA: 165 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 1.5 mm ISO code indexable insert: WOEX 06T304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.