Zoro Homepage

Indexable Drill, 3XD, Shank Diameter: 20 mm, Diameter: 16 mm

  • Mfr # 232302 16

  • Zoro # G415355495


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Shape
ADB
Adapter
BT 40
Arbor Standard
JIS B6339
External Dia.
50 mm
Connection
HW50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232302 16
Zoro #
G415355495
UPC #
-
Country of Origin
Bulgaria

Dimensions

Size
16 mm
External Dia.
50 mm
Length
27 mm
Overhang Dimension A
54 mm

Details

Item
HW mounting
Shape
ADB
Adapter
BT 40
Arbor Standard
JIS B6339
Connection
HW50
Coolant Through
Yes

Description

High stability and very high process reliability. With shank 0 20 mm, particularly suitable for driven tools see Group 31. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Inserts WOEX 030204. Note: Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Overhang LA: 72 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.5 mm ISO code indexable insert: WOEX 030204 Pack of insert screws: 239700 6IP 0.6 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.