
Indexable Drill, 3XD, Shank Diameter: 20 mm, Diameter: 20 mm
Mfr # 232302 20
Zoro # G415355471
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Connection
HW50
Shape
ADB
Overhang Dimension A
65 mm
Length
27 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232302 20
Zoro #
G415355471
UPC #
-
Country of Origin
Bulgaria
Dimensions
Overhang Dimension A
65 mm
Length
27 mm
Size
20 mm
External Dia.
50 mm
Details
Item
HW mounting
Connection
HW50
Shape
ADB
Coolant Through
Yes
Adapter
BT 50
Arbor Standard
JIS B6339
Description
High stability and very high process reliability. With shank 0 20 mm, particularly suitable for driven tools see Group 31. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Inserts WOEX 040304. Note: Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Overhang LA: 84 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.5 mm ISO code indexable insert: WOEX 040304 Pack of insert screws: 239700 6IP1 1.0 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.