Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, 3XD, Shank Diameter: 20 mm, Diameter: 22.5 mm

  • Mfr # 232302 22,5

  • Zoro # G115355306


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overhang Dimension A
75 mm
Arbor Standard
JIS B6339
Shape
ADB
Length
37 mm
External Dia.
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232302 22,5
Zoro #
G115355306
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overhang Dimension A
75 mm
Size
22.5 mm
Length
37 mm
External Dia.
63 mm

Details

Item
HW mounting
Arbor Standard
JIS B6339
Shape
ADB
Connection
HW63
Adapter
BT 50
Coolant Through
Yes

Description

High stability and very high process reliability. With shank 0 20 mm, particularly suitable for driven tools see Group 31. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Inserts WOEX 040304. Note: Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Overhang LA: 93 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.5 mm ISO code indexable insert: WOEX 040304 Pack of insert screws: 239700 6IP1 1.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.