
Indexable Drill, 3XD, Shank Diameter: 20 mm, Diameter: 23 mm
Mfr # 232302 23
Zoro # G815355330
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Adapter
HSK-A 100
Shape
A
External Dia.
63 mm
Balluffchip Bore
Yes
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232302 23
Zoro #
G815355330
UPC #
-
Country of Origin
Bulgaria
Dimensions
External Dia.
63 mm
Size
23 mm
Length
51 mm
Overhang Dimension A
80 mm
Details
Item
HW mounting
Adapter
HSK-A 100
Shape
A
Balluffchip Bore
Yes
Coolant Through
Yes
Arbor Standard
DIN 69893
Connection
HW63
Description
High stability and very high process reliability. With shank 0 20 mm, particularly suitable for driven tools see Group 31. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Inserts WOEX 040304. Note: Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. for inch 0: 29/32 in Overhang LA: 93 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.5 mm ISO code indexable insert: WOEX 040304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.