
Indexable Drill, 4XD, Diameter: 15 mm
Mfr # 232310 15
Zoro # G215355725
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Diameter
15 mm
Number of Inserts Required
1
Series
HiPer-Drill
Base Body Size
12.5 mm
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232310 15
Zoro #
G215355725
UPC #
-
Country of Origin
Bulgaria
Dimensions
Diameter
15 mm
Base Body Size
12.5 mm
Size
12.8 mm
Details
Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Material
Carbide
Semi-Standard
Yes
Point Angle
135 Deg
Grade
HB7630
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Cutting Edges
2
Description
High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Inserts WOEX 030204. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. for inch 0: 19/32 in Overhang LA: 84 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.5 mm ISO code indexable insert: WOEX 030204
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.