Zoro Homepage

Indexable Insert for Engraving with NC Spotting Drill, for Steels, Type: 10G

  • Mfr # 231521 10G

  • Zoro # G715355270


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Shank Length
70 mm
Shank Dia.
40 mm
Shank Type
ISO 9766
No. of Edges
2
Size
48 - 65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231521 10G
Zoro #
G715355270
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
70 mm
Shank Dia.
40 mm
Size
48 - 65 mm
Reach Length
231.8 mm

Details

Item
Indexable drill
Shank Type
ISO 9766
No. of Edges
2
Type
10G
Coolant Through
Yes
Version
5 x D

Description

Application: Use only for engraving. Note: ap = max. 0.8 mm, f = 0.008 mm to 0.02 mm. ISO code: SOGT 080201

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.