Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert for NC Spotting Drill, for Steels, Type: 10

  • Mfr # 231521 10

  • Zoro # G115355283


product price: $37.49
/ea

Key Features

No. of Edges
2
Shank Type
Morse taper
Version
3 x D
Coolant Through
No
Reach Length
85.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231521 10
Zoro #
G115355283
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Reach Length
85.7 mm
Size
25 - 35 mm
Morse Taper Size
4

Details

Item
Indexable drill
No. of Edges
2
Shank Type
Morse taper
Version
3 x D
Coolant Through
No
Type
10

Description

Application: For NC spot drilling and chamfering. Also suitable for stationary use for face turning on the lathe. Not suitable for engraving. Note: ap = 4 mm, f = 0.03 mm. ISO code: SOGT 080208

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.