Zoro Homepage

Indexable Insert for NC Spotting Drill, for Steels, Type: 16

  • Mfr # 231521 16

  • Zoro # G915355247


product price: $41.25
/ea

Key Features

Shank Type
ISO 9766
Shank Length
50 mm
Shank Dia.
20 mm
No. of Edges
2
Size
13 - 17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231521 16
Zoro #
G915355247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
50 mm
Shank Dia.
20 mm
Size
13 - 17.5 mm
Reach Length
34.9 mm

Details

Item
Indexable drill
Shank Type
ISO 9766
No. of Edges
2
Type
16
Coolant Through
Yes
Version
3 x D

Description

Application: For NC spot drilling and chamfering. Also suitable for stationary use for face turning on the lathe. Suitable for engraving. Note: ap = 4 mm, f = 0.03 mm. ISO code: SOGT 11T308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.