Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, CKJNL2020K16, for KNUX 3 Inserts, Left-Hand

  • Mfr # 251009 20/16

  • Zoro # G514821969


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Functional Width
30 mm
Application
External longitudinal turning
Type
Boring bar
Head Length
32 mm
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251009 20/16
Zoro #
G514821969
UPC #
-
Country of Origin
Italy

Dimensions

Functional Width
30 mm
Head Length
32 mm
Overall Length
125 mm
Shank size
20 mm
Size
20/16 mm
Insert Size
16 mm

Details

Application
External longitudinal turning
Type
Boring bar
Setting Angle
93 Degrees
Cutting Direction
Left-Hand
Insert Shape
Parallelogram

Description

Clamping toolholder 20/16 mmStandard: Works standard ISO code toolholder: CKJNR/L 2020K16 suitable indexable insert: KNUX 1604.. R/L Functional width L4: 30 mm Head length L1: 32 mm Overall length L: 125 mm Shim: 259031 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.