
Indexable Turning Toolholder, CKJNL3232P16, for KNUX 3 Inserts, Left-Hand
Mfr # 251009 32/16
Zoro # G914821965
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Functional Width
40 mm
Application
External longitudinal turning
Setting Angle
93 Degrees
Head Length
32 mm
Shank size
32 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251009 32/16
Zoro #
G914821965
UPC #
-
Country of Origin
Italy
Dimensions
Functional Width
40 mm
Head Length
32 mm
Shank size
32 mm
Overall Length
170 mm
Insert Size
16 mm
Size
32/16 mm
Details
Application
External longitudinal turning
Setting Angle
93 Degrees
Type
Boring bar
Cutting Direction
Left-Hand
Insert Shape
Parallelogram
Description
Clamping toolholder 32/16 mmStandard: Works standard ISO code toolholder: CKJNR/L 3232P16 suitable indexable insert: KNUX 1604.. R/L Functional width L4: 40 mm Head length L1: 32 mm Overall length L: 170 mm Shim: 259031 6
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.