Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, DCLNL3232P12, for CN 4 Inserts, Left-Hand

  • Mfr # 250017 32/12

  • Zoro # G614822002


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Size
32/12 mm
Setting Angle
95 Degrees
Cutting Direction
Left-Hand
Overall Length
170 mm
Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250017 32/12
Zoro #
G614822002
UPC #
-
Country of Origin
Italy

Dimensions

Size
32/12 mm
Overall Length
170 mm
Shank size
32 mm
Functional Width
40 mm
Head Length
34 mm
Insert Size
12 mm

Details

Setting Angle
95 Degrees
Cutting Direction
Left-Hand
Type
Boring bar
Insert Shape
Diamond
Inscribed Circle
1/2 in

Description

Clamp toolholder 32/12 mmStandard: Works standard ISO code toolholder: DCLNR/L 3232P12 suitable indexable insert: CN.. 1204.. Functional width L4: 40 mm Head length L1: 34 mm Overall length L: 170 mm Shim: 259031 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.