Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, DCLNR2020K12, for CN 4 Inserts, Right-Hand

  • Mfr # 250016 20/12

  • Zoro # G514821990


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Size
20/12 mm
Inscribed Circle
1/2 in
Cutting Direction
Right-Hand
Setting Angle
95 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250016 20/12
Zoro #
G514821990
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
125 mm
Size
20/12 mm
Insert Size
12 mm
Shank size
20 mm
Functional Width
25 mm
Head Length
30 mm

Details

Inscribed Circle
1/2 in
Cutting Direction
Right-Hand
Setting Angle
95 Degrees
Insert Shape
Diamond
Type
Boring bar

Description

Clamp toolholder 20/12 mmStandard: Works standard ISO code toolholder: DCLNR/L 2020K12 suitable indexable insert: CN.. 1204.. Functional width L4: 25 mm Head length L1: 30 mm Overall length L: 125 mm Shim: 259031 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.