Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, DCLNR3232P16, for CN 5 Inserts, Right-Hand

  • Mfr # 250016 32/16

  • Zoro # G914822009


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right-Hand
Type
Boring bar
Setting Angle
95 Degrees
Insert Size
16 mm
Inscribed Circle
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250016 32/16
Zoro #
G914822009
UPC #
-
Country of Origin
Italy

Dimensions

Insert Size
16 mm
Size
32/16 mm
Functional Width
40 mm
Head Length
40 mm
Shank size
32 mm
Overall Length
170 mm

Details

Cutting Direction
Right-Hand
Type
Boring bar
Setting Angle
95 Degrees
Inscribed Circle
5/8 in
Insert Shape
Diamond

Description

Clamp toolholder 32/16 mmStandard: Works standard ISO code toolholder: DCLNR/L 3232P16 suitable indexable insert: CN.. 1606.. Functional width L4: 40 mm Head length L1: 40 mm Overall length L: 170 mm Shim: 259031 35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.