Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, DDJNR2020K15, for DN 4 Inserts, Right-Hand

  • Mfr # 250608 20/15

  • Zoro # G414821984


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Head Length
35 mm
Inscribed Circle
1/2 in
Setting Angle
93 Degrees
Cutting Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250608 20/15
Zoro #
G414821984
UPC #
-
Country of Origin
Italy

Dimensions

Head Length
35 mm
Size
20/15 mm
Functional Width
25 mm
Shank size
20 mm
Insert Size
15 mm
Overall Length
125 mm

Details

Insert Shape
Diamond
Inscribed Circle
1/2 in
Setting Angle
93 Degrees
Cutting Direction
Right-Hand
Type
Boring bar

Description

Clamp toolholder 20/15 mmStandard: Works standard ISO code toolholder: DDJNR/L 2020K15 suitable indexable insert: DN.. 1506.. Functional width L4: 25 mm Head length L1: 35 mm Overall length L: 125 mm Shim: 259031 28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.