Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, MTJNL2525M22, for TN 4 Inserts, Left-Hand

  • Mfr # 251407 25/22

  • Zoro # G014821964


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
1/2 in
Size
25/22 mm
Insert Size
22 mm
Functional Width
32 mm
Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251407 25/22
Zoro #
G014821964
UPC #
-
Country of Origin
Italy

Dimensions

Size
25/22 mm
Insert Size
22 mm
Functional Width
32 mm
Head Length
36 mm
Overall Length
150 mm
Shank size
25 mm

Details

Inscribed Circle
1/2 in
Type
Boring bar
Insert Shape
Triangle
Cutting Direction
Left-Hand
Setting Angle
93 Degrees

Description

Clamping toolholder 25/22 mmStandard: Works standard ISO code toolholder: MTJNR/L 2525M22 suitable indexable insert: TN.. 2204.. Functional width L4: 32 mm Head length L1: 36 mm Overall length L: 150 mm Screw set: 259023 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.