Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, MTJNL3232P22, for TN 4 Inserts, Left-Hand

  • Mfr # 251407 32/22

  • Zoro # G714821981


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Setting Angle
93 Degrees
Size
32/22 mm
Type
Boring bar
Insert Shape
Triangle
Insert Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251407 32/22
Zoro #
G714821981
UPC #
-
Country of Origin
Italy

Dimensions

Size
32/22 mm
Insert Size
22 mm
Head Length
36 mm
Overall Length
170 mm
Functional Width
40 mm
Shank size
32 mm

Details

Setting Angle
93 Degrees
Type
Boring bar
Insert Shape
Triangle
Cutting Direction
Left-Hand
Inscribed Circle
1/2 in

Description

Clamping toolholder 32/22 mmStandard: Works standard ISO code toolholder: MTJNR/L 3232P22 suitable indexable insert: TN.. 2204.. Functional width L4: 40 mm Head length L1: 36 mm Overall length L: 170 mm Screw set: 259023 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.