Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, MTJNR2020K16, for TN 3 Inserts, Right-Hand

  • Mfr # 251406 20/16

  • Zoro # G614821944


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
Boring bar
Cutting Direction
Right-Hand
Head Length
31 mm
Overall Length
125 mm
Shank size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251406 20/16
Zoro #
G614821944
UPC #
-
Country of Origin
Italy

Dimensions

Head Length
31 mm
Overall Length
125 mm
Shank size
20 mm
Insert Size
16 mm
Functional Width
25 mm
Size
20/16 mm

Details

Type
Boring bar
Cutting Direction
Right-Hand
Setting Angle
93 Degrees
Insert Shape
Triangle
Inscribed Circle
3/8 in

Description

Clamping toolholder 20/16 mmStandard: Works standard ISO code toolholder: MTJNR/L 2020K16 suitable indexable insert: TN.. 1604.. Functional width L4: 25 mm Head length L1: 31 mm Overall length L: 125 mm Screw set: 259023 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.