Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, MVPNL3232P16, for VN 3 Inserts, Left-Hand

  • Mfr # 251709 32/16

  • Zoro # G414821946


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Size
32/16 mm
Head Length
40 mm
Shank size
32 mm
Overall Length
170 mm
Functional Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251709 32/16
Zoro #
G414821946
UPC #
-
Country of Origin
Italy

Dimensions

Size
32/16 mm
Head Length
40 mm
Shank size
32 mm
Overall Length
170 mm
Functional Width
40 mm
Insert Size
16 mm

Details

Inscribed Circle
3/8 in
Insert Shape
Diamond
Setting Angle
117.5 Degrees
Cutting Direction
Left-Hand
Type
Boring bar

Description

Clamping toolholder 32/16 mmStandard: Works standard ISO code toolholder: MVPNR/L 3232P16 suitable indexable insert: VN.. 1604.. Functional width L4: 40 mm Head length L1: 40 mm Overall length L: 170 mm Shim: 259031 39

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.