Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, MVVNN2020K16su, for VN 3 Inserts, Neutral

  • Mfr # 251712 20/16

  • Zoro # G714821950


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Application
External longitudinal turning
Type
Boring bar
Shank size
20 mm
Setting Angle
93 Degrees
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251712 20/16
Zoro #
G714821950
UPC #
-
Country of Origin
Italy

Dimensions

Shank size
20 mm
Size
20/16 mm
Insert Size
16 mm

Details

Application
External longitudinal turning
Type
Boring bar
Setting Angle
93 Degrees
Insert Shape
Diamond
Inscribed Circle
3/8 in

Description

Clamping toolholder 20/16 mmStandard: Works standard ISO code toolholder: MVVNN 2020K16 suitable indexable insert: VN.. 1604.. Functional width L4 neutral holders: 10 mm Overhang L1 neutral holders: 45 mm Overall length L neutral holders: 125 mm Shim: 259031 39

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.