Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PCBNR1616H09, for CN 3 Inserts, Right-Hand

  • Mfr # 250020 16/09

  • Zoro # G014824712


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Setting Angle
75 Degrees
Cutting Direction
Right-Hand
Insert Shape
Diamond
Insert Size
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250020 16/09
Zoro #
G014824712
UPC #
-
Country of Origin
Italy

Dimensions

Insert Size
9 mm
Size
16/09 mm
Functional Width
16 mm
Head Length
20 mm
Shank Dia.
16 mm
Overall Length
100 mm

Details

Left/Right Hand
Right-Hand
Setting Angle
75 Degrees
Cutting Direction
Right-Hand
Insert Shape
Diamond
Inscribed Circle (In.)
3/8 in
Application
External longitudinal turning
Type
Boring bar

Description

Lever lock toolholder 16/09 mmStandard: Works standard ISO code toolholder: PCBNR/L 1616H09 suitable indexable insert: CN.. 09T3.. Functional width L4: 16 mm Head length L1: 20 mm Overall length L: 100 mm Shim: 259031 27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.