Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PCKNL2020K12, for CN 4 Inserts, Left-Hand

  • Mfr # 250023 20/12

  • Zoro # G314824733


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Left/Right Hand
Right-Hand
Head Length
28 mm
Application
External longitudinal turning
Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250023 20/12
Zoro #
G314824733
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
20 mm
Head Length
28 mm
Size
20/12 mm
Overall Length
125 mm
Insert Size
12 mm
Functional Width
25 mm

Details

Left/Right Hand
Right-Hand
Application
External longitudinal turning
Type
Boring bar
Inscribed Circle (In.)
1/2 in
Cutting Direction
Left-Hand
Setting Angle
75 Degrees
Insert Shape
Diamond

Description

Lever lock toolholder 20/12 mmStandard: Works standard ISO code toolholder: PCKNR/L 2020K12 suitable indexable insert: CN.. 1204.. Functional width L4: 25 mm Head length L1: 28 mm Overall length L: 125 mm Shim: 259031 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.