Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PCKNL2525M16, for CN 5 Inserts, Left-Hand

  • Mfr # 250023 25/16

  • Zoro # G614824631


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Overall Length
150 mm
Type
Boring bar
Insert Size
16 mm
Size
25/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250023 25/16
Zoro #
G614824631
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Overall Length
150 mm
Insert Size
16 mm
Size
25/16 mm
Functional Width
32 mm
Head Length
30 mm

Details

Type
Boring bar
Setting Angle
75 Degrees
Inscribed Circle (In.)
5/8 in
Application
External longitudinal turning
Insert Shape
Diamond
Cutting Direction
Left-Hand
Left/Right Hand
Right-Hand

Description

Lever lock toolholder 25/16 mmStandard: Works standard ISO code toolholder: PCKNR/L 2525M16 suitable indexable insert: CN.. 1606.. Functional width L4: 32 mm Head length L1: 30 mm Overall length L: 150 mm Shim: 259031 35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.