
Indexable Turning Toolholder, PCLNR1616H12, for CN 4 Inserts, Right-Hand
Mfr # 250018 16/12
Zoro # G314824665
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Size
16/12 mm
Shank Dia.
16 mm
Left/Right Hand
Right-Hand
Cutting Direction
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250018 16/12
Zoro #
G314824665
UPC #
-
Country of Origin
Italy
Dimensions
Size
16/12 mm
Shank Dia.
16 mm
Insert Size
12 mm
Head Length
25 mm
Functional Width
20 mm
Overall Length
100 mm
Details
Insert Shape
Diamond
Left/Right Hand
Right-Hand
Cutting Direction
Right-Hand
Type
Boring bar
Inscribed Circle (In.)
1/2 in
Standards
DIN ISO 5610
Setting Angle
95 Degrees
Description
Lever lock toolholder 16/12 mmStandard: DIN ISO 5610 ISO code toolholder: PCLNR/L 1616H12 suitable indexable insert: CN.. 1204.. Functional width L4: 20 mm Head length L1: 25 mm Overall length L: 100 mm Shim: 259031 2
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.