Zoro Homepage

Indexable Turning Toolholder, PCSNR2525M12, for CN 4 Inserts, Right-Hand

  • Mfr # 250024 25/12

  • Zoro # G914824768


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250024 25/12
Zoro #
G914824768
UPC #
-
Country of Origin
Italy

Description

Lever lock toolholder 25/12 mmStandard: Works standard ISO code toolholder: PCSNR/L 2525M12 suitable indexable insert: CN.. 1204.. Functional width L4: 32 mm Head length L1: 33 mm Overall length L: 150 mm Shim: 259031 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.