Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PDJNR2020K11, for DN 3 Inserts, Right-Hand

  • Mfr # 250610 20/11

  • Zoro # G414824664


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Setting Angle
93 Degrees
Insert Size
11 mm
Size
20/11 mm
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250610 20/11
Zoro #
G414824664
UPC #
-
Country of Origin
Italy

Dimensions

Insert Size
11 mm
Size
20/11 mm
Functional Width
25 mm
Shank Dia.
20 mm
Overall Length
125 mm
Head Length
28 mm

Details

Left/Right Hand
Right-Hand
Setting Angle
93 Degrees
Insert Shape
Diamond
Inscribed Circle (In.)
3/8 in
Type
Boring bar
Cutting Direction
Right-Hand

Description

Lever lock toolholder 20/11 mmStandard: Works standard ISO code toolholder: PDJNR/L 2020K11 suitable indexable insert: DN.. 1104.. Functional width L4: 25 mm Head length L1: 28 mm Overall length L: 125 mm Shim: 259031 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.