Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PDJNR2525M11, for DN 3 Inserts, Right-Hand

  • Mfr # 250610 25/11

  • Zoro # G314824634


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Type
Boring bar
Insert Size
11 mm
Left/Right Hand
Right-Hand
Setting Angle
93 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250610 25/11
Zoro #
G314824634
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
150 mm
Insert Size
11 mm
Head Length
33 mm
Size
25/11 mm
Functional Width
32 mm
Shank Dia.
25 mm

Details

Type
Boring bar
Left/Right Hand
Right-Hand
Setting Angle
93 Degrees
Insert Shape
Diamond
Inscribed Circle (In.)
3/8 in
Cutting Direction
Right-Hand

Description

Lever lock toolholder 25/11 mmStandard: Works standard ISO code toolholder: PDJNR/L 2525M11 suitable indexable insert: DN.. 1104.. Functional width L4: 32 mm Head length L1: 33 mm Overall length L: 150 mm Shim: 259031 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.