Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PDNNL2020K11, for DN 3 Inserts, Left-Hand

  • Mfr # 250613 20/11

  • Zoro # G214824765


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Cutting Direction
Left-Hand
Application
External longitudinal turning
Size
20/11 mm
Functional Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250613 20/11
Zoro #
G214824765
UPC #
-
Country of Origin
Italy

Dimensions

Size
20/11 mm
Functional Width
10 mm
Head Length
25 mm
Overall Length
125 mm
Insert Size
11 mm
Shank Dia.
20 mm

Details

Insert Shape
Diamond
Cutting Direction
Left-Hand
Application
External longitudinal turning
Type
Boring bar
Inscribed Circle (In.)
3/8 in
Left/Right Hand
Right-Hand
Setting Angle
63 Degrees

Description

Lever lock toolholder 20/11 mmStandard: Works standard ISO code toolholder: PDNNR/L 2020K11 suitable indexable insert: DN.. 1104.. Functional width L4: 10 mm Head length L1: 25 mm Overall length L: 125 mm Shim: 259031 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.