Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PDNNL2020K15, for DN 4 Inserts, Left-Hand

  • Mfr # 250613 20/15

  • Zoro # G614824761


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Type
Boring bar
Inscribed Circle (In.)
1/2 in
Insert Shape
Diamond
Functional Width
12 mm
Head Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250613 20/15
Zoro #
G614824761
UPC #
-
Country of Origin
Italy

Dimensions

Functional Width
12 mm
Head Length
35 mm
Insert Size
15 mm
Shank Dia.
20 mm
Overall Length
125 mm
Size
20/15 mm

Details

Type
Boring bar
Inscribed Circle (In.)
1/2 in
Insert Shape
Diamond
Application
External longitudinal turning
Setting Angle
63 Degrees
Left/Right Hand
Right-Hand
Cutting Direction
Left-Hand

Description

Lever lock toolholder 20/15 mmStandard: Works standard ISO code toolholder: PDNNR/L 2020K15 suitable indexable insert: DN.. 1506.. Functional width L4: 12 mm Head length L1: 35 mm Overall length L: 125 mm Shim: 259031 28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.