Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PDNNL2525M11, for DN 3 Inserts, Left-Hand

  • Mfr # 250613 25/11

  • Zoro # G314824726


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Size
25/11 mm
Type
Boring bar
Insert Shape
Diamond
Setting Angle
63 Degrees
Cutting Direction
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250613 25/11
Zoro #
G314824726
UPC #
-
Country of Origin
Italy

Dimensions

Size
25/11 mm
Functional Width
12 mm
Head Length
29 mm
Overall Length
150 mm
Insert Size
11 mm
Shank Dia.
25 mm

Details

Type
Boring bar
Insert Shape
Diamond
Setting Angle
63 Degrees
Cutting Direction
Left-Hand
Application
External longitudinal turning
Inscribed Circle (In.)
3/8 in
Left/Right Hand
Right-Hand

Description

Lever lock toolholder 25/11 mmStandard: Works standard ISO code toolholder: PDNNR/L 2525M11 suitable indexable insert: DN.. 1104.. Functional width L4: 12 mm Head length L1: 29 mm Overall length L: 150 mm Shim: 259031 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.