Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PSDNN2020K12su, for SN 4 Inserts, Neutral

  • Mfr # 251114 20/12

  • Zoro # G814824660


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Boring bar
Inscribed Circle (In.)
1/2 in
Insert Shape
Square
Application
External longitudinal turning
Setting Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251114 20/12
Zoro #
G814824660
UPC #
-
Country of Origin
Italy

Dimensions

Size
20/12 mm
Insert Size
12 mm
Shank Dia.
20 mm

Details

Type
Boring bar
Inscribed Circle (In.)
1/2 in
Insert Shape
Square
Application
External longitudinal turning
Setting Angle
45 Degrees

Description

Lever lock toolholder 20/12 mmStandard: Works standard ISO code toolholder: PSDNN 2020K12 suitable indexable insert: SN.. 1204.. Functional width L4 neutral holders: 10.3 mm Overhang L1 neutral holders: 28 mm Overall length L neutral holders: 125 mm Shim: 259031 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.