Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PSKNR2020K12, for SN 4 Inserts, Right-Hand

  • Mfr # 251110 20/12

  • Zoro # G114824742


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
20/12 mm
Standards
DIN ISO 5610
Cutting Direction
Right-Hand
Insert Shape
Square
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251110 20/12
Zoro #
G114824742
UPC #
-
Country of Origin
Italy

Dimensions

Size
20/12 mm
Shank Dia.
20 mm
Head Length
26 mm
Overall Length
125 mm
Functional Width
25 mm
Insert Size
12 mm

Details

Standards
DIN ISO 5610
Cutting Direction
Right-Hand
Insert Shape
Square
Left/Right Hand
Right-Hand
Type
Boring bar
Application
External longitudinal turning
Setting Angle
75 Degrees
Inscribed Circle (In.)
1/2 in

Description

Lever lock toolholder 20/12 mmStandard: DIN ISO 5610 ISO code toolholder: PSKNR/L 2020K12 suitable indexable insert: SN.. 1204.. Functional width L4: 25 mm Head length L1: 26 mm Overall length L: 125 mm Shim: 259031 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.