Shop GARANT
See all product information
Create Account
Indexable Turning Toolholder, PSSNR2525M12, for SN 4 Inserts, Right-Hand
- Mfr # 251112 25/12
- Zoro # G114824735
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Functional Width
32 mm
Left/Right Hand
Right-Hand
Insert Size
12 mm
Inscribed Circle (In.)
1/2 in
Size
25/12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251112 25/12
- Zoro #
- G114824735
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Functional Width
- 32 mm
- Insert Size
- 12 mm
- Size
- 25/12 mm
- Shank Dia.
- 25 mm
- Head Length
- 29 mm
- Overall Length
- 150 mm
Details
- Left/Right Hand
- Right-Hand
- Inscribed Circle (In.)
- 1/2 in
- Cutting Direction
- Right-Hand
- Type
- Boring bar
- Standards
- DIN ISO 5610
- Setting Angle
- 45 Degrees
- Insert Shape
- Square
Description
Lever lock toolholder 25/12 mmStandard: DIN ISO 5610 ISO code toolholder: PSSNR/L 2525M12 suitable indexable insert: SN.. 1204.. Functional width L4: 32 mm Head length L1: 29 mm Overall length L: 150 mm Shim: 259031 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.