Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PWLNL2020K06, for WN 3 Inserts, Left-Hand

  • Mfr # 251917 20/06

  • Zoro # G914824751


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Type
Boring bar
Setting Angle
95 Degrees
Cutting Direction
Left-Hand
Left/Right Hand
Right-Hand
Inscribed Circle (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251917 20/06
Zoro #
G914824751
UPC #
-
Country of Origin
Italy

Dimensions

Insert Size
6 mm
Functional Width
25 mm
Head Length
16 mm
Overall Length
125 mm
Shank Dia.
20 mm
Size
20/06 mm

Details

Type
Boring bar
Setting Angle
95 Degrees
Cutting Direction
Left-Hand
Left/Right Hand
Right-Hand
Inscribed Circle (In.)
3/8 in
Insert Shape
Trigon
Standards
DIN ISO 5610

Description

Lever lock toolholder 20/06 mmStandard: DIN ISO 5610 ISO code toolholder: PWLNR/L 2020K06 suitable indexable insert: WN.. 0604.. Functional width L4: 25 mm Head length L1: 16 mm Overall length L: 125 mm Shim: 259031 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.