Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCACL 1010M06, for CC 2 Inserts, Left-Hand

  • Mfr # 260015 10/06

  • Zoro # G014825023


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Insert Size
6 mm
Setting Angle
90 Angle
Insert Shape
80 Degrees Diamond
Functional Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260015 10/06
Zoro #
G014825023
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
150 mm
Insert Size
6 mm
Functional Width
10 mm
Shank Dia.
10 mm
Head Length
10 mm
Size
10/06

Details

Setting Angle
90 Angle
Insert Shape
80 Degrees Diamond
ISO Number
SCACR/L 1010M06
Shank Type
QuickTurn Clamping Toolholder
Insert Assignment
Left-Hand and Neutral
Standards
DIN ISO 5610
Item
Boring bar
Cutting Direction
Left-Hand
Coolant Through
No

Description

Screw-on toolholder 10/06 mmStandard: DIN ISO 5610 ISO code toolholder: SCACR/L 1010M06 suitable indexable insert: CC 0602 Functional width L4: 10 mm Head length L1: 10 mm Overall length L: 150 mm Pack of insert screws: 269021 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.