Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCACR 1616M09, for CC 3 Inserts, Right-Hand

  • Mfr # 260014 16/09

  • Zoro # G614824938


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shank Type
QuickTurn Clamping Toolholder
Head Length
16 mm
Overall Length
150 mm
Functional Width
16 mm
Setting Angle
90 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260014 16/09
Zoro #
G614824938
UPC #
-
Country of Origin
Spain

Dimensions

Head Length
16 mm
Overall Length
150 mm
Functional Width
16 mm
Insert Size
9 mm
Shank Dia.
16 mm
Size
16/09

Details

Shank Type
QuickTurn Clamping Toolholder
Setting Angle
90 Angle
Item
Boring bar
Cutting Direction
Right-Hand
Insert Shape
80 Degrees Diamond
ISO Number
SCACR/L 1616M09
Coolant Through
No
Insert Assignment
Right-Hand and Neutral

Description

Screw-on toolholder 16/09 mmStandard: Works standard ISO code toolholder: SCACR/L 1616M09 suitable indexable insert: CC 09T3 Functional width L4: 16 mm Head length L1: 16 mm Overall length L: 150 mm Pack of insert screws: 269021 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.