Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCLCL 1616H12, for CC 4 Inserts, Left-Hand

  • Mfr # 260007 16/12

  • Zoro # G514825127


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN ISO 5610
Coolant Through
No
Insert Shape
80 Degrees Diamond
Shank Type
QuickTurn Clamping Toolholder
Setting Angle
95 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260007 16/12
Zoro #
G514825127
UPC #
-
Country of Origin
Austria

Dimensions

Head Length
20 mm
Insert Size
12 mm
Shank Dia.
16 mm
Overall Length
100 mm
Functional Width
20 mm
Size
16/12

Details

Standards
DIN ISO 5610
Coolant Through
No
Insert Shape
80 Degrees Diamond
Shank Type
QuickTurn Clamping Toolholder
Setting Angle
95 Angle
Shim
269005 6
Insert Assignment
Left-Hand and Neutral
ISO Number
SCLCR/L 1616H12
Cutting Direction
Left-Hand
Shim screw
269013 5
Item
Boring bar

Description

Screw-on toolholder 16/12 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCR/L 1616H12 suitable indexable insert: CC 1204 Functional width L4: 20 mm Head length L1: 20 mm Overall length L: 100 mm Pack of insert screws: 269028 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.