Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCLCR 0808D06, for CC 2 Inserts, Right-Hand

  • Mfr # 260006 8/06

  • Zoro # G614824952


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Setting Angle
95 Angle
Functional Width
10 mm
Insert Shape
80 Degrees Diamond
Shank Dia.
8 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260006 8/06
Zoro #
G614824952
UPC #
-
Country of Origin
Austria

Dimensions

Functional Width
10 mm
Shank Dia.
8 mm
Overall Length
60 mm
Head Length
9 mm
Insert Size
6 mm
Size
8/06

Details

Item
Boring bar
Setting Angle
95 Angle
Insert Shape
80 Degrees Diamond
Coolant Through
No
Standards
DIN ISO 5610
Shank Type
QuickTurn Clamping Toolholder
ISO Number
SCLCR/L 0808D06
Insert Assignment
Right-Hand and Neutral
Cutting Direction
Right-Hand

Description

Screw-on toolholder 8/06 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCR/L 0808D06 suitable indexable insert: CC 0602 Functional width L4: 10 mm Head length L1: 9 mm Overall length L: 60 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.