Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCLCR 1010E06, for CC 2 Inserts, Right-Hand

  • Mfr # 260006 10/06

  • Zoro # G214824994


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Setting Angle
95 Angle
Insert Assignment
Right-Hand and Neutral
Overall Length
70 mm
Cutting Direction
Right-Hand
Shank Type
QuickTurn Clamping Toolholder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260006 10/06
Zoro #
G214824994
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
70 mm
Shank Dia.
10 mm
Head Length
10 mm
Insert Size
6 mm
Functional Width
12 mm
Size
10/06

Details

Setting Angle
95 Angle
Insert Assignment
Right-Hand and Neutral
Item
Boring bar
Cutting Direction
Right-Hand
Shank Type
QuickTurn Clamping Toolholder
Insert Shape
80 Degrees Diamond
Standards
DIN ISO 5610
ISO Number
SCLCR/L 1010E06
Coolant Through
No

Description

Screw-on toolholder 10/06 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCR/L 1010E06 suitable indexable insert: CC 0602 Functional width L4: 12 mm Head length L1: 10 mm Overall length L: 70 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.