Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCLCR 2525M09, for CC 3 Inserts, Right-Hand

  • Mfr # 260006 25/09

  • Zoro # G814824967


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shim screw
269013 2
ISO Number
SCLCR/L 2525M09
Shim
269005 1
Shank Type
QuickTurn Clamping Toolholder
Overall Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260006 25/09
Zoro #
G814824967
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
150 mm
Insert Size
9 mm
Head Length
19 mm
Functional Width
32 mm
Shank Dia.
25 mm
Size
25/09

Details

Shim screw
269013 2
ISO Number
SCLCR/L 2525M09
Shim
269005 1
Shank Type
QuickTurn Clamping Toolholder
Insert Shape
80 Degrees Diamond
Cutting Direction
Right-Hand
Setting Angle
95 Angle
Insert Assignment
Right-Hand and Neutral
Item
Boring bar
Coolant Through
No

Description

Screw-on toolholder 25/09 mmStandard: Works standard ISO code toolholder: SCLCR/L 2525M09 suitable indexable insert: CC 09T3 Functional width L4: 32 mm Head length L1: 19 mm Overall length L: 150 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.