Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCRCL 2020K12, for CC 4 Inserts, Left-Hand

  • Mfr # 260005 20/12

  • Zoro # G214825069


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Shim screw
269013 5
Setting Angle
75 Angle
Insert Size
12 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260005 20/12
Zoro #
G214825069
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
20 mm
Insert Size
12 mm
Head Length
20 mm
Functional Width
22 mm
Overall Length
125 mm
Size
20/12

Details

Shim screw
269013 5
Setting Angle
75 Angle
Coolant Through
No
Shank Type
QuickTurn Clamping Toolholder
Insert Assignment
Left-Hand and Neutral
Shim
269005 6
Application
External longitudinal turning
Item
Boring bar
Insert Shape
80 Degrees Diamond
Cutting Direction
Left-Hand
ISO Number
SCRCR/L 2020K12

Description

Screw-on toolholder 20/12 mmStandard: Works standard ISO code toolholder: SCRCR/L 2020K12 suitable indexable insert: CC 1204 Functional width L4: 22 mm Head length L1: 20 mm Overall length L: 125 mm Pack of insert screws: 269028 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.