Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCRCL 2525M12, for CC 4 Inserts, Left-Hand

  • Mfr # 260005 25/12

  • Zoro # G114825077


product price: $149.99
/ea
Free Shipping & Returns

Key Features

ISO Number
SCRCR/L 2525M12
Setting Angle
75 Angle
Application
External longitudinal turning
Shim
269005 6
Functional Width
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260005 25/12
Zoro #
G114825077
UPC #
-
Country of Origin
Austria

Dimensions

Functional Width
27 mm
Overall Length
150 mm
Shank Dia.
25 mm
Head Length
20 mm
Insert Size
12 mm
Size
25/12

Details

ISO Number
SCRCR/L 2525M12
Setting Angle
75 Angle
Application
External longitudinal turning
Shim
269005 6
Insert Assignment
Left-Hand and Neutral
Coolant Through
No
Item
Boring bar
Shim screw
269013 5
Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
Left-Hand
Insert Shape
80 Degrees Diamond

Description

Screw-on toolholder 25/12 mmStandard: Works standard ISO code toolholder: SCRCR/L 2525M12 suitable indexable insert: CC 1204 Functional width L4: 27 mm Head length L1: 20 mm Overall length L: 150 mm Pack of insert screws: 269028 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.