Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCRCR 1010E06, for CC 2 Inserts, Right-Hand

  • Mfr # 260004 10/06

  • Zoro # G414824954


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Insert Size
6 mm
Functional Width
11 mm
Application
External longitudinal turning
Shank Dia.
10 mm
Cutting Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260004 10/06
Zoro #
G414824954
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
6 mm
Functional Width
11 mm
Shank Dia.
10 mm
Size
10/06
Head Length
10 mm
Overall Length
70 mm

Details

Application
External longitudinal turning
Cutting Direction
Right-Hand
Insert Shape
80 Degrees Diamond
Shank Type
QuickTurn Clamping Toolholder
Setting Angle
75 Angle
Coolant Through
No
ISO Number
SCRCR/L 1010E06
Item
Boring bar
Insert Assignment
Right-Hand and Neutral

Description

Screw-on toolholder 10/06 mmStandard: Works standard ISO code toolholder: SCRCR/L 1010E06 suitable indexable insert: CC 0602 Functional width L4: 11 mm Head length L1: 10 mm Overall length L: 70 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.