Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCSCR 1212F09, for CC 3 Inserts, Right-Hand

  • Mfr # 260000 12/09

  • Zoro # G214825021


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Shank Type
Boring Bar
Shank Dia.
12 mm
ISO Number
SCSCR/L 1212F09
Insert Size
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260000 12/09
Zoro #
G214825021
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
12 mm
Insert Size
9 mm
Overall Length
80 mm
Functional Width
16 mm
Head Length
19 mm
Size
12/09

Details

Coolant Through
No
Shank Type
Boring Bar
ISO Number
SCSCR/L 1212F09
Setting Angle
45 Angle
Cutting Direction
Right-Hand
Item
Boring bar
Insert Shape
80 Degrees Diamond
Application
External longitudinal turning

Description

Screw-on toolholder 12/09 mmStandard: Works standard ISO code toolholder: SCSCR/L 1212F09 suitable indexable insert: CC 09T3 Functional width L4: 16 mm Head length L1: 19 mm Overall length L: 80 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.