Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCSCR 2020K09, for CC 3 Inserts, Right-Hand

  • Mfr # 260000 20/09

  • Zoro # G414825135


product price: $119.99
/ea
Free Shipping & Returns

Key Features

ISO Number
SCSCR/L 2020K09
Functional Width
25 mm
Head Length
22 mm
Shim
269005 1
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260000 20/09
Zoro #
G414825135
UPC #
-
Country of Origin
Austria

Dimensions

Functional Width
25 mm
Head Length
22 mm
Shank Dia.
20 mm
Insert Size
9 mm
Overall Length
126 mm
Size
20/09

Details

ISO Number
SCSCR/L 2020K09
Shim
269005 1
Insert Shape
80 Degrees Diamond
Item
Boring bar
Application
External longitudinal turning
Setting Angle
45 Angle
Cutting Direction
Right-Hand
Shank Type
Boring Bar
Shim screw
269013 2
Coolant Through
No

Description

Screw-on toolholder 20/09 mmStandard: Works standard ISO code toolholder: SCSCR/L 2020K09 suitable indexable insert: CC 09T3 Functional width L4: 25 mm Head length L1: 22 mm Overall length L: 126 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.