Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SDACL 0808M07, for DC 2 Inserts, Left-Hand

  • Mfr # 260299 8/07

  • Zoro # G614825089


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Insert Assignment
Left-Hand and Neutral
Coolant Through
No
ISO Number
SDACR/L 0808M07
Cutting Direction
Left-Hand
Shank Type
QuickTurn Clamping Toolholder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260299 8/07
Zoro #
G614825089
UPC #
-
Country of Origin
Spain

Dimensions

Insert Size
7 mm
Functional Width
8 mm
Overall Length
150 mm
Size
8/07
Shank Dia.
8 mm
Head Length
12.7 mm

Details

Insert Assignment
Left-Hand and Neutral
Coolant Through
No
ISO Number
SDACR/L 0808M07
Item
Boring bar
Cutting Direction
Left-Hand
Shank Type
QuickTurn Clamping Toolholder
Setting Angle
90 Angle
Insert Shape
55 Degrees Diamond

Description

Screw-on toolholder 8/07 mmStandard: Works standard ISO code toolholder: SDACR/L 0808M07 suitable indexable insert: DC 0702 Functional width L4: 8 mm Head length L1: 12.7 mm Overall length L: 150 mm Pack of insert screws: 269021 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.